Zoro Select
External Tooth Lock Washer, For Screw Size 5/16 in Spring Steel, Zinc Plated Finish, 100 PK
Mfr # SEWIS0310-100P
Zoro # G0419772
$3.49
/pk 100, $0.03/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Spring Steel
- Finish Zinc Plated
- Outside Diameter 0.61 in
- Maximum Thickness 0.034 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT External Tooth Lock Washer, For Screw Size #10 Spring Steel, Zinc Plated Finish, 100 PK SEWIS-100-100P
- ZORO SELECT External Tooth Lock Washer, For Screw Size 1/4 in Spring Steel, Zinc Plated Finish, 100 PK SEWIS0250-100P
- ZORO SELECT External Tooth Lock Washer, For Screw Size #4 Spring Steel, Zinc Plated Finish, 100 PK SEWIS0-40-100P
- ZORO SELECT Internal/External Tooth Lock Washer, For Screw Size #4 Spring Steel, Zinc Plated Finish, 10000 PK 04WEI
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK U37321.031.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK U37420.043.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3.5 18-8 Stainless Steel, Plain Finish, 10000 PK MD03.5WIA2
- ZORO SELECT Military External Tooth Lock Washer, For Screw Size 3/8 in Stainless Steel, Passivate Finish MS35335-63
- ZORO SELECT External Tooth Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 2000 PK 37WE188
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK U51460.013.0001
- NEWPORT FASTENERS Internal Tooth Lock Washer, For Screw Size M5 Steel, Zinc Plated Finish, 7000 PK 125971
- Zoro Select Tooth Lock Washers