JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

5/16" x 0.607" OD Steel Plain Finish Internal Tooth Heavy Duty Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1846433| Mfr #: LWSH031OP-PK100

$9.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1846433 Mfr #: LWSH031OP-PK100
Item: Lock WasherOutside Dia.: 0.607"
Material: steelInside Dia.: 0.320"
Finish: PlainThickness Tolerance: 0.050 to 0.040"
Color: BlackRockwell Hardness: C38 to C46
Meets/Exceeds: ASME B18.21.1Thickness: 0.045"
Fits Bolt Sizes: 5/16"Type: Internal Tooth, Heavy Duty
Country of Origin (subject to change): United States

Product Description

Lock Washer, Internal Tooth, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 5/16 In, Inside Dia. 0.320 In, Outside Dia. 0.607 In, Thickness 0.045 In, Thickness Tolerance 0.050 to 0.040 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.