5/16" x 0.801" OD Steel Zinc Plated Finish Countersunk External Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2163411| Mfr #: LWSK031OZ-PK100

$7.43 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2163411 Mfr #: LWSK031OZ-PK100
Refills: -Item: Lock Washer
Meets/Exceeds: ASME B18.21.1Application: For 82 Degrees Countersunk Screws
Rockwell Hardness: C50Thickness: 0.028"
Fits Bolt Sizes: 5/16"Type: Countersunk External Tooth
Outside Dia.: 0.801"Material: Steel
Inside Dia.: 0.333"Finish: Zinc
Country of Origin (subject to change): United States

Product Description

Lock Washer, Countersunk External Tooth, Steel, Zinc Plated Finish, Fits Bolt Sizes 5/16 In, Inside Dia 0.333 In, Outside Dia 0.801 In, Thickness 0.028 In, Rockwell Hardness C50, Application For 82 Deg Countersunk Screws, For Use With Flat and Oval Head Screws, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.