20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

5/8" x 1.071" OD 18-8 Stainless Steel Plain Finish Internal Tooth Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G1693587| Mfr #: LW3I063OP-PK10

$8.97 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1693587 Mfr #: LW3I063OP-PK10
Item: Lock WasherMeets/Exceeds: ASME B18.21.1
Finish: PlainColor: silver
Thickness Tolerance: 0.050 to 0.042"Rockwell Hardness: B85 max
Thickness: 0.045"Fits Bolt Sizes: 5/8"
Type: Internal ToothOutside Dia.: 1.071"
Material: 18-8 Stainless SteelInside Dia.: 0.640"
Country of Origin (subject to change): United States

Product Description

Lock Washer, Internal Tooth, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes 5/8 In, Inside Dia. 0.640 In, Outside Dia. 1.071 In, Thickness 0.045 In, Thickness Tolerance 0.050 to 0.042 In, Color Silver, Rockwell Hardness B85 max, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.