5/8" x 1.071" OD 410 Stainless Steel Plain Finish Internal Tooth Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1128154| Mfr #: 113352

$8.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1128154 Mfr #: 113352
Item: Lock WasherType: Internal Tooth
Meets/Exceeds: ANSI B18.22.1.Material: 410 Stainless Steel
Finish: PlainFits Bolt Sizes: 5/8"
Inside Dia.: 0.663"Outside Dia.: 1.071"
Thickness: 0.050"Thickness Tolerance: 0.042-0.05"
Rockwell Hardness: C40Application: Absorbs Shock and Vibration
Refills: -Color: Silver
Country of Origin (subject to change): China

Product Description

Lock Washer, Internal Tooth, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes 5/8 In., Inside Dia. 0.663 In., Outside Dia. 1.071 In., Thickness 0.050 In., Thickness Tolerance 0.042-0.05 In., Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 50
Save 15%. Sign up for Z-mail.