5/8" x 1.071" OD Steel Zinc Plated Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0929677| Mfr #: 240130-PG

$7.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0929677 Mfr #: 240130-PG
Item: Lock WasherType: Internal Tooth
Meets/Exceeds: ASME B18.21.1Material: steel
Finish: zincFits Bolt Sizes: 5/8"
Inside Dia.: 0.663"Outside Dia.: 1.071"
Thickness: 0.050"Rockwell Hardness: C40 to C50
Application: Helps Prevent LooseningCountry of Origin (subject to change): Multiple

Product Description

Lock Washer, Internal Tooth, Steel, Zinc Plated Finish, Fits Bolt Size 5/8 In, Inside Dia 0.663 In, Outside Dia 1.071 In, Thickness 0.050 In, Rockwell Hardness C40-50, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.