Lock Washer, Bolt 5/8, Steel, PK100

VALUE BRAND| Zoro #: G0521954| Mfr #: 6FDH6

$7.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0521954 Mfr #: 6FDH6
Item: Lock WasherType: External Tooth
Application: Wood to Wood, Metal to Metal, or Wood to MetalMaterial: Steel
Finish: ZincFits Bolt Sizes: 5/8"
Inside Dia.: 0.641"Outside Dia.: 1.045"
Thickness: 0.042"Thickness Tolerance: +/-0.080"
Rockwell Hardness: C40 to 50Meets/Exceeds: ASME B18.21.1-1999
Country of Origin (subject to change): Taiwan

Product Description

Lock Washer, External Tooth, Steel, Zinc Plated Finish, Fits Bolt Sizes 5/8", Inside Dia. 0.641", Outside Dia. 1.045", Thickness 0.042", Thickness Tolerance +/-0.080", Rockwell Hardness C40 to 50, Application Wood to Wood, Metal to Metal, or Wood to Metal, For Use With Bolt and Nut, Meets/Exceeds ASME B18.21.1-1999, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.