KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#6 x 0.317" OD 302 Stainless Steel Plain Finish External Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2159105| Mfr #: LW3E006OP-PK100

$7.52 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: External Tooth
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2159105 Mfr #: LW3E006OP-PK100
Application: -Type: External Tooth
Color: SilverFinish: Plain
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.317"
Refills: -Rockwell Hardness: B85 max
Item: Lock WasherFor Use With: -
Fits Bolt Sizes: #6Inside Dia.: 0.142"
Package Quantity: 100Thickness Tolerance: 0.022 to 0.016"
Thickness: 0.020"Material: 302 Stainless Steel
Country of Origin (subject to change): United States

Description

Lock Washer, External Tooth, 302 Stainless Steel, Finish Plain, Fits Bolt Sizes #6, Inside Dia. 0.142 In, Outside Dia. 0.317 In, Thickness 0.020 In, Thickness Tolerance 0.022 to 0.016 In, Color Silver, Rockwell Hardness B85 max, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews