Lock Washer, Bolt #6, 316 SS, PK50

VALUE BRAND| Zoro #: G0496982| Mfr #: 129588

$20.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0496982 Mfr #: 129588
Finish: PlainApplication: -
Refills: -For Use With: -
Meets/Exceeds: ASME B18.21.1Item: Lock Washer
Color: SilverType: External Tooth
Fits Bolt Sizes: #6Outside Dia.: 0.317"
Material: 316 Stainless SteelInside Dia.: 0.142"
Thickness Tolerance: 0.022 to 0.016"Rockwell Hardness: B85
Thickness: 0.020"Country of Origin (subject to change): United States

Product Description

Lock Washer, External Tooth, 316 Stainless Steel, Finish Plain, Fits Bolt Sizes #6, Inside Dia. 0.142 In, Outside Dia. 0.317 In, Thickness 0.020 In, Thickness Tolerance 0.022 to 0.016 In, Color Silver, Rockwell Hardness B85, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.