Lock Washer, Bolt #6, 410 SS, PK100

VALUE BRAND| Zoro #: G1659551| Mfr #: LW4K006OP-PK100

$29.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Type: External Tooth, Countersunk
Thickness Tolerance: 0.021 to 0.017"
Finish: Plain
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1659551 Mfr #: LW4K006OP-PK100
Type: External Tooth, CountersunkThickness Tolerance: 0.021 to 0.017"
Finish: PlainMeets/Exceeds: ASME B18.21.1
Package Quantity: 100Rockwell Hardness: C40 to C50
Fits Bolt Sizes: #6Inside Dia.: 0.142"
Outside Dia.: 0.298"Thickness: 0.017"
Material: 410 Stainless SteelItem: Lock Washer
Color: silverCountry of Origin (subject to change): United States

Product Description

Lock Washer, External Tooth, Countersunk, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes #6, Inside Dia. 0.142 In, Outside Dia. 0.298 In, Thickness 0.017 In, Thickness Tolerance 0.021 to 0.017 In, Color Silver, Rockwell Hardness C40-50, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews