Zoro Select
External Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK
Mfr # 6DZC4
Zoro # G2403965
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #6
- Outside Diameter 0.32 in
- Maximum Thickness 0.022 in
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 1/2 in Spring Steel, Zinc Plated Finish, 4000 PK 50WI
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M3 Steel, Black Oxide Finish, 100 PK M37320.030.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Stainless Steel, Plain Finish, 50 PK M51456.060.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size #6 Stainless Steel, Plain Finish, 50 PK U51460.013.0001
- ZORO SELECT External Tooth Lock Washer, For Screw Size 7/8 in Steel, Zinc Plated Finish, 5 PK U37420.087.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK M51458.160.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Spring Steel, Black Oxide Finish, 10000 PK 06WIB
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size 5/8 in Spring Steel, Black Oxide Finish, 2000 PK 62WIB
- ZORO SELECT External Tooth Lock Washer, For Screw Size M6 Spring Steel, Black Oxide Finish, 6000 PK M6D6797AB
- ZORO SELECT External Tooth Lock Washer, For Screw Size M16 Stainless Steel, Plain Finish, 10 PK M51460.160.0001
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Phosphor Bronze, Plain Finish, 100 PK U50462.013.0001
- Zoro Select Lock Washers