#6 x 0.298" OD Steel Zinc Plated Finish Countersunk External Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0376765| Mfr #: LWSK006OZ-PK100

$3.92 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0376765 Mfr #: LWSK006OZ-PK100
Refills: -Item: Lock Washer
Meets/Exceeds: ASME B18.21.1Rockwell Hardness: C50
Thickness: 0.021"Fits Bolt Sizes: #6
Type: Countersunk External ToothOutside Dia.: 0.298"
Material: SteelInside Dia.: 0.150"
Finish: ZincApplication: For 82 Degrees Countersunk Screws
Country of Origin (subject to change): United States

Product Description

Lock Washer, Countersunk External Tooth, Steel, Zinc Plated Finish, Fits Bolt Sizes #6, Inside Dia 0.150 In, Outside Dia 0.298 In, Thickness 0.021 In, Rockwell Hardness C50, Application For 82 Deg Countersunk Screws, For Use With Flat and Oval Head Screws, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.