20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

7/16" x 0.760" OD 410 Stainless Steel Plain Finish External Tooth Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1519366| Mfr #: 1NY53

$4.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1519366 Mfr #: 1NY53
Item: Lock WasherType: External Tooth
Application: Absorbs Shock and VibrationMaterial: 410 Stainless Steel
Finish: PlainFits Bolt Sizes: 7/16"
Inside Dia.: 0.464"Outside Dia.: 0.760"
Thickness: 0.040"Thickness Tolerance: 0.032-0.04"
Rockwell Hardness: C40Meets/Exceeds: ANSI B18.22.1.
Color: SilverRefills: -
Country of Origin (subject to change): China

Product Description

Lock Washer, External Tooth, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes 7/16 In., Inside Dia. 0.464 In., Outside Dia. 0.760 In., Thickness 0.040 In., Thickness Tolerance 0.032-0.04 In., Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.