7/16" x 0.789" OD Steel Zinc Plated Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1277157| Mfr #: 240100-PG

$5.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1277157 Mfr #: 240100-PG
Item: Lock WasherType: Internal Tooth
Meets/Exceeds: ASME B18.21.1Material: steel
Finish: zincFits Bolt Sizes: 7/16"
Inside Dia.: 0.464"Outside Dia.: 0.789"
Thickness: 0.040"Rockwell Hardness: C40 to C50
Application: Helps Prevent LooseningCountry of Origin (subject to change): Multiple

Product Description

Lock Washer, Internal Tooth, Steel, Zinc Plated Finish, Fits Bolt Size 7/16 In, Inside Dia 0.464 In, Outside Dia 0.789 In, Thickness 0.040 In, Rockwell Hardness C40-50, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package 100
Save 15%. Sign up for Z-mail.