FLASH SALE!25% OFFPLUMBING & HVAC Enter Code: FLASH26TODAY ONLY: 10 A.M. – 3 P.M. SEE DETAILS

#8 x 0.381" OD 316 Stainless Steel Plain Finish External Tooth Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1921263| Mfr #: LW6E008OP-PK50

$19.44 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1921263 Mfr #: LW6E008OP-PK50
Meets/Exceeds: ASME B18.21.1Color: silver
Finish: PlainItem: Lock Washer
Type: External ToothThickness Tolerance: 0.023 to 0.018"
Rockwell Hardness: B85Thickness: 0.020"
Fits Bolt Sizes: #8Outside Dia.: 0.381"
Material: 316 stainless steelInside Dia.: 0.168"
Country of Origin (subject to change): United States

Product Description

Lock Washer, External Tooth, 316 Stainless Steel, Finish Plain, Fits Bolt Sizes #8, Inside Dia. 0.168 In, Outside Dia. 0.381 In, Thickness 0.020 In, Thickness Tolerance 0.023 to 0.018 In, Color Silver, Rockwell Hardness B85, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Product Reviews