#8 x 0.340" OD 410 Stainless Steel Plain Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0450195| Mfr #: 1NY19

$2.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Absorbs Shock and Vibration
Type: Internal Tooth
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0450195 Mfr #: 1NY19
Application: Absorbs Shock and VibrationType: Internal Tooth
Color: SilverFinish: Plain
Meets/Exceeds: ANSI B18.22.1.Outside Dia.: 0.340"
Refills: -Rockwell Hardness: C40
Item: Lock WasherFor Use With: Small Screw Heads
Fits Bolt Sizes: #8Inside Dia.: 0.176"
Package Quantity: 100Thickness Tolerance: 0.018-0..23"
Thickness: 0.023"Material: 410 Stainless Steel
Country of Origin (subject to change): China

Description

Lock Washer, Internal Tooth, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes #8, Inside Dia. 0.176 In., Outside Dia. 0.340 In., Thickness 0.023 In., Thickness Tolerance 0.018-0..23 In., Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 100

Reviews