#8 x 0.381" OD 410 Stainless Steel Plain Finish External Tooth Lock Washers, 1000 pk.

VALUE BRAND| Zoro #: G2448747| Mfr #: 1NY60

$15.83 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2448747 Mfr #: 1NY60
Item: Lock WasherType: External Tooth
Application: Absorbs Shock and VibrationMaterial: 410 Stainless Steel
Finish: PlainFits Bolt Sizes: #8
Inside Dia.: 0.176"Outside Dia.: 0.381"
Thickness: 0.023"Thickness Tolerance: 0.018-0.023"
Rockwell Hardness: C40Meets/Exceeds: ANSI B18.22.1.
Color: SilverRefills: -
Country of Origin (subject to change): China

Product Description

Lock Washer, External Tooth, 410 Stainless Steel, Finish Plain, Fits Bolt Sizes #8, Inside Dia. 0.176 In., Outside Dia. 0.381 In., Thickness 0.023 In., Thickness Tolerance 0.018-0.023 In., Color Silver, Rockwell Hardness C40, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 1000

Product Reviews

Save 15%. Sign up for Z-mail.