#8 x 0.340" OD Steel Zinc Plated Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0925513| Mfr #: 6DZC8

$0.99 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.176"
Type: Internal Tooth
Meets/Exceeds: ASME B18.21.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0925513 Mfr #: 6DZC8
Inside Dia.: 0.176"Type: Internal Tooth
Meets/Exceeds: ASME B18.21.1Outside Dia.: 0.340"
Rockwell Hardness: C40 to C50Item: Lock Washer
Finish: zincFor Use With: Machine Screws and Nuts
Fits Bolt Sizes: #8Application: Prevents Loosening
Package Quantity: 100Thickness Tolerance: -0.006"
Thickness: 0.023"Material: steel
Country of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Steel, Zinc Plated Finish, Fits Bolt Sizes #8, Inside Dia. 0.176", Outside Dia. 0.340", Thickness 0.023", Thickness Tolerance -0.006", Rockwell Hardness C40 to C50, Application Prevents Loosening, For Use With Machine Screws and Nuts, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Reviews