9/16" x 0.974" OD 18-8 Stainless Steel Plain Finish Internal Tooth Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G0796521| Mfr #: LW3I056OP-PK25

$10.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0796521 Mfr #: LW3I056OP-PK25
Refills: -Meets/Exceeds: ASME B18.21.1
Item: Lock WasherThickness: 0.039"
Fits Bolt Sizes: 9/16"Type: Internal Tooth
Outside Dia.: 0.974"Material: 18-8 Stainless Steel
Inside Dia.: 0.576"For Use With: -
Finish: PlainColor: Silver
Thickness Tolerance: 0.045 to 0.037"Application: -
Rockwell Hardness: B85 maxCountry of Origin (subject to change): United States

Product Description

Lock Washer, Internal Tooth, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes 9/16 In, Inside Dia. 0.576 In, Outside Dia. 0.974 In, Thickness 0.039 In, Thickness Tolerance 0.045 to 0.037 In, Color Silver, Rockwell Hardness B85 max, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.