15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Lock Washer, Bolt M10, A2 Stainless, PK100

VALUE BRAND| Zoro #: G0813346| Mfr #: 177272

$8.37 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0813346 Mfr #: 177272
Item: Lock WasherType: External Tooth
Application: General PurposeMaterial: A2 Stainless Steel
Finish: PlainFits Bolt Sizes: M10
Inside Dia.: 10.5mmOutside Dia.: 18.0mm
Thickness: 0.9 to 1.8mmMeets/Exceeds: DIN 6797
Refills: -Country of Origin (subject to change): Multiple

Product Description

Lock Washer, External Tooth, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M10, Inside Dia 10.5mm, Outside Dia 18mm, Thickness 0.9 to 1.8mm, Application General Purpose, Meets/Exceeds DIN 6797, Package 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.