JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M12 x 20.5 mm OD A2 Stainless Steel Plain Finish External Tooth Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1027896| Mfr #: 6FE55

$5.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1027896 Mfr #: 6FE55
Item: Lock WasherType: External Tooth
Application: General PurposeMaterial: A2 Stainless Steel
Finish: PlainFits Bolt Sizes: M12
Inside Dia.: 13.0mmOutside Dia.: 20.5mm
Thickness: 1 to 2mmMeets/Exceeds: DIN 6797
Refills: -Country of Origin (subject to change): Multiple

Product Description

Lock Washer, External Tooth, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M12, Inside Dia 13mm, Outside Dia 20.5mm, Thickness 1 to 2mm, Application General Purpose, Meets/Exceeds DIN 6797, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.