M12 x 20.5 mm OD A2 Stainless Steel Plain Finish External Serrated Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G0743303| Mfr #: 6FE73

$6.07 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0743303 Mfr #: 6FE73
Material: A2 Stainless SteelFinish: Plain
Application: General PurposeItem: Lock Washer
Meets/Exceeds: DIN 6798Type: External Serrated
Fits Bolt Sizes: M12Inside Dia.: 13.0mm
Outside Dia.: 20.5mmThickness: 1 to 3mm
Country of Origin (subject to change): Multiple

Product Description

Lock Washer, External Serrated, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M12, Inside Dia 13mm, Outside Dia 20.5mm, Thickness 1 to 3mm, Application General Purpose, Meets/Exceeds DIN 6798, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.