M12 x 20.5 mm OD Spring Steel Furnace Black Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1476657| Mfr #: 6FY39

$7.81 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1476657 Mfr #: 6FY39
Meets/Exceeds: DIN 6797Application: General Purpose
Item: Lock WasherType: Internal Tooth
Rockwell Hardness: C35 to C42Material: Spring Steel
Finish: Furnace BlackFits Bolt Sizes: M12
Inside Dia.: 13.0mmOutside Dia.: 20.5mm
Thickness: 1 to 2mmCountry of Origin (subject to change): Multiple

Product Description

Lock Washer, Internal Tooth, Spring Steel, Furnace Black Finish, Fits Bolts Sizes M12, Inside Dia 13mm, Outside Dia 20.5mm, Thickness 1 to 2mm, Rockwell Hardness C35-C42, Application General Purpose, Meets/Exceeds DIN 6797, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.