M16 x 26 mm OD A2 Stainless Steel Plain Finish Internal Tooth Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G2117367| Mfr #: 6FY15

$10.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2117367 Mfr #: 6FY15
Refills: -Item: Lock Washer
Meets/Exceeds: DIN 6797Application: General Purpose
Type: Internal ToothMaterial: A2 Stainless Steel
Finish: PlainFits Bolt Sizes: M16
Inside Dia.: 17.0mmOutside Dia.: 26.0mm
Thickness: 1.2 to 2.4mmCountry of Origin (subject to change): Multiple

Product Description

Lock Washer, Internal Tooth, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M16, Inside Dia 17mm, Outside Dia 26mm, Thickness 1.2 to 2.4mm, Application General Purpose, Meets/Exceeds DIN 6797, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.