KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M16 x 26 mm OD Spring Steel Furnace Black Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1651693| Mfr #: 6FY43

$17.48 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 17.0mm
Type: Internal Tooth
Meets/Exceeds: DIN 6797
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1651693 Mfr #: 6FY43
Inside Dia.: 17.0mmType: Internal Tooth
Meets/Exceeds: DIN 6797Outside Dia.: 26.0mm
Refills: -Rockwell Hardness: C35 to C42
Item: Lock WasherFinish: Furnace Black
Fits Bolt Sizes: M16Application: General Purpose
Package Quantity: 100Thickness: 1.2 to 2.4mm
Material: Spring SteelCountry of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Spring Steel, Furnace Black Finish, Fits Bolts Sizes M16, Inside Dia 17mm, Outside Dia 26mm, Thickness 1.2 to 2.4mm, Rockwell Hardness C35-C42, Application General Purpose, Meets/Exceeds DIN 6797, Package 100

Reviews