KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M18 x 30 mm OD Spring Steel Furnace Black Finish Internal Tooth Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G0244237| Mfr #: 6FY45

$22.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 19.0mm
Type: Internal Tooth
Meets/Exceeds: DIN 6797
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0244237 Mfr #: 6FY45
Inside Dia.: 19.0mmType: Internal Tooth
Meets/Exceeds: DIN 6797Outside Dia.: 30.0mm
Refills: -Rockwell Hardness: C35 to C42
Item: Lock WasherFinish: Furnace Black
Fits Bolt Sizes: M18Application: General Purpose
Package Quantity: 50Thickness: 1.4 to 2.8mm
Material: Spring SteelCountry of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Spring Steel, Furnace Black Finish, Fits Bolts Sizes M18, Inside Dia 19mm, Outside Dia 30mm, Thickness 1.4 to 2.8mm, Rockwell Hardness C35-C42, Application General Purpose, Meets/Exceeds DIN 6797, Package 50

Reviews