KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2 x 4.5 mm OD Spring Steel Furnace Black Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1966833| Mfr #: 6FY19

$3.44 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 2.2mm
Type: Internal Tooth
Meets/Exceeds: DIN 6797
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1966833 Mfr #: 6FY19
Inside Dia.: 2.2mmType: Internal Tooth
Meets/Exceeds: DIN 6797Outside Dia.: 4.5mm
Refills: -Rockwell Hardness: C35 to C42
Item: Lock WasherFinish: Furnace Black
Fits Bolt Sizes: M2Application: General Purpose
Package Quantity: 100Thickness: 0.3 to 0.6mm
Material: Spring SteelCountry of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Spring Steel, Furnace Black Finish, Fits Bolts Sizes M2, Inside Dia 2.2mm, Outside Dia 4.5mm, Thickness 0.3 to 0.6mm, Rockwell Hardness C35-C42, Application General Purpose, Meets/Exceeds DIN 6797, Package 100

Reviews