M20 x 33 mm OD A2 Stainless Steel Plain Finish Internal Tooth Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G0484906| Mfr #: 6FY17

$4.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0484906 Mfr #: 6FY17
Item: Lock WasherMeets/Exceeds: DIN 6797
Application: General PurposeType: Internal Tooth
Material: A2 Stainless SteelFinish: Plain
Fits Bolt Sizes: M20Inside Dia.: 21.0mm
Outside Dia.: 33.0mmThickness: 1.4 to 2.8mm
Country of Origin (subject to change): Multiple

Product Description

Lock Washer, Internal Tooth, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M20, Inside Dia 21mm, Outside Dia 33mm, Thickness 1.4 to 2.8mm, Application General Purpose, Meets/Exceeds DIN 6797, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.