M24 x 38 mm OD A2 Stainless Steel Plain Finish External Serrated Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G1955204| Mfr #: 6FE79

$7.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1955204 Mfr #: 6FE79
Finish: PlainItem: Lock Washer
Meets/Exceeds: DIN 6798Material: A2 Stainless Steel
Application: General PurposeType: External Serrated
Fits Bolt Sizes: M24Inside Dia.: 25.0mm
Outside Dia.: 38.0mmThickness: 1.5 to 4.5mm
Refills: -Country of Origin (subject to change): Multiple

Product Description

Lock Washer, External Serrated, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M24, Inside Dia 25mm, Outside Dia 38mm, Thickness 1.5 to 4.5mm, Application General Purpose, Meets/Exceeds DIN 6798, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.