M2.5 x 5.5 mm OD A2 Stainless Steel Plain Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0595542| Mfr #: 6FE83

$3.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 2.7mm
Type: Internal Tooth
Thickness: 0.4 to 0.8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595542 Mfr #: 6FE83
Inside Dia.: 2.7mmType: Internal Tooth
Thickness: 0.4 to 0.8mmMeets/Exceeds: DIN 6797
Outside Dia.: 5.5mmRefills: -
Item: Lock WasherFinish: Plain
Fits Bolt Sizes: M2.5Application: General Purpose
Package Quantity: 100Material: A2 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M2.5, Inside Dia 2.7mm, Outside Dia 5.5mm, Thickness 0.4 to 0.8mm, Application General Purpose, Meets/Exceeds DIN 6797, Package 100

Reviews