PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M2.5 x 5.5 mm OD Spring Steel Furnace Black Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1637605| Mfr #: 6FY21

$7.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1637605 Mfr #: 6FY21
Item: Lock WasherMeets/Exceeds: DIN 6797
Application: General PurposeType: Internal Tooth
Rockwell Hardness: C35 to C42Material: Spring Steel
Finish: Furnace BlackFits Bolt Sizes: M2.5
Inside Dia.: 2.7mmOutside Dia.: 5.5mm
Thickness: 0.4 to 0.8mmCountry of Origin (subject to change): Multiple

Product Description

Lock Washer, Internal Tooth, Spring Steel, Furnace Black Finish, Fits Bolts Sizes M2.5, Inside Dia 2.7mm, Outside Dia 5.5mm, Thickness 0.4 to 0.8mm, Rockwell Hardness C35-C42, Application General Purpose, Meets/Exceeds DIN 6797, Package 100

Product Reviews