*No dial tone* Our phones are on the fritz (and we’re working hard to fix ‘em)! You can still place orders on zoro.com or send questions via our contact form.
KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M2.6 x 5.5 mm OD Spring Steel Furnace Black Finish Internal Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2096753| Mfr #: 6FY23

$2.39 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 2.8mm
Type: Internal Tooth
Meets/Exceeds: DIN 6797
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2096753 Mfr #: 6FY23
Inside Dia.: 2.8mmType: Internal Tooth
Meets/Exceeds: DIN 6797Outside Dia.: 5.5mm
Refills: -Rockwell Hardness: C35 to C42
Item: Lock WasherFinish: Furnace Black
Fits Bolt Sizes: M2.6Application: General Purpose
Package Quantity: 100Thickness: 0.4 to 0.8mm
Material: Spring SteelCountry of Origin (subject to change): Multiple

Description

Lock Washer, Internal Tooth, Spring Steel, Furnace Black Finish, Fits Bolts Sizes M2.6, Inside Dia 2.8mm, Outside Dia 5.5mm, Thickness 0.4 to 0.8mm, Rockwell Hardness C35-C42, Application General Purpose, Meets/Exceeds DIN 6797, Package 100

Reviews