M8 x 15 mm OD A2 Stainless Steel Plain Finish External Tooth Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1195801| Mfr #: 6FE51

$5.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1195801 Mfr #: 6FE51
Item: Lock WasherType: External Tooth
Application: General PurposeMaterial: A2 Stainless Steel
Finish: PlainFits Bolt Sizes: M8
Inside Dia.: 8.4mmOutside Dia.: 15.0mm
Thickness: 0.8 to 1.6mmMeets/Exceeds: DIN 6797
Country of Origin (subject to change): Multiple

Product Description

Lock Washer, External Tooth, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M8, Inside Dia 8.4mm, Outside Dia 15mm, Thickness 0.8 to 1.6mm, Application General Purpose, Meets/Exceeds DIN 6797, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.