M8 x 15 mm OD Carbon Steel Furnace Black Finish Internal Tooth Open Perimeter Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1181643| Mfr #: 198561

$4.55 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1181643 Mfr #: 198561
Item: Lock WasherMeets/Exceeds: DIN 6797
Application: General PurposeType: Internal Tooth, Open Perimeter
Rockwell Hardness: C35 to C42Material: Carbon Steel
Finish: Furnace BlackFits Bolt Sizes: M8
Inside Dia.: 8.4mmOutside Dia.: 15.0mm
Thickness: 0.8 to 1.6mmRefills: -
Country of Origin (subject to change): Multiple

Product Description

Lock Washer, Internal Tooth, Open Perimeter, Carbon Steel, Finish Furnace Black, Fits Bolt Sizes M8, Inside Dia. 8.4mm, Outside Dia. 15mm, Thickness 0.8 to 1.6mm, Rockwell Hardness C35 to C42, General Purpose, Meets/Exceeds DIN 6797, Refills -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.