JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

7/8" Steel Zinc Plated Finish Lock Washer Refill, 6 pk.

VALUE BRAND| Zoro #: G2137651| Mfr #: 1YE82

$3.25 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2137651 Mfr #: 1YE82
Material: steelFinish: zinc
Size: 7/8"Item: Lock Washer Refill
System of Measurement: InchCountry of Origin (subject to change): China

Product Description

Lock Washer Refill, Steel, Zinc Plated Finish, 7/8 In, For Use With G2282725, Package 6

Product Reviews

Save 15%. Sign up for Z-mail.