STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Lockable Service Writer, 31-1/2"W x 21"D x 72-1/2"H Gray

VALUE BRAND| Zoro #: G0913123| Mfr #: 4TX93

$489.18 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: Locking Upper Door Cabinet with One Shelf
Color Base: Gray
Assembly: Not Required
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0913123 Mfr #: 4TX93
Includes: Locking Upper Door Cabinet with One ShelfColor Base: Gray
Assembly: Not RequiredOverall Width: 31-1/2"
Pedestal Location: NoneColor Top: Gray
Overall Depth: 21"Handle: Locking Recessed
Number of Drawers: 1Keyboard Shelf: No
Overall Height: 72-1/2"Number of Pedestals: 0
Country of Origin (subject to change): China

Description

Lockable Service Writer, Overall Width 31-1/2 In., Overall Height 72-1/2 In., Overall Depth 21 In., Number of Pedestals 0, Pedestal Location None, Number of Drawers 1, Keyboard Shelf No, Color Base Gray, Color Top Gray, Locking Recessed Handle, Assembly Not Required, Includes Locking Upper Door Cabinet with One Shelf

Reviews