KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Locker End Base, D 18 In, H 6 In, Tan

VALUE BRAND| Zoro #: G2316553| Mfr #: 2HFP3

$4.17 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lock: -
Item: End Base
Color: Tan
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2316553 Mfr #: 2HFP3
Lock: -Item: End Base
Color: TanOverall Height: 6"
Finish: Powder CoatedMaterial: steel
Overall Depth: 18"Sub-Category: End Base
Country of Origin (subject to change): China

Description

Locker End Base, Overall Depth 18 In, Overall Height 6 In, Tan, Cold Rolled Steel, Powder Coat Finish

Reviews