Locker End Base, D 21 In, H 6 In, Tan

VALUE BRAND |Zoro #: G0871692|Mfr #: 4RZT2

$15.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0871692 Mfr #: 4RZT2
Finish: Powder CoatedMaterial: Steel
Lock: -Item: End Base
Color: TanSub-Category: End Base
Overall Depth: 21"Country of Origin (subject to change): China

Product Description

Locker End Base, Overall Depth 21 In, Overall Height 6 In, Color Tan, Material Cold Rolled Steel, Powder Coat Finish, Fits Locker Size D 21 In

Product Reviews

Save 15% when you sign up for Z-mail.