Locker Front Base, W 12 In, H 6 In, Tan

VALUE BRAND| Zoro #: G1708953| Mfr #: 2HFN6

$7.13 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1708953 Mfr #: 2HFN6
Finish: Powder CoatedMaterial: Steel
Lock: -Overall Height: 6"
Item: Front BaseOverall Width: 12"
Color: TanSub-Category: Front Base
Country of Origin (subject to change): China

Product Description

Locker Front Base, Overall Width 12 In, Overall Height 6 In, Tan, Cold Rolled Steel, Powder Coat Finish

Product Reviews

Save 15%. Sign up for Z-mail.