Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Locker Front Base, W 18 In, H 6 In, Gray

VALUE BRAND| Zoro #: G2274456| Mfr #: 4RZR6

$8.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: steel
Color: Gray
Sub-Category: Front Base
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2274456 Mfr #: 4RZR6
Material: steelColor: Gray
Sub-Category: Front BaseFinish: Powder Coated
Overall Width: 16"Country of Origin (subject to change): China

Description

Locker Front Base, Overall Width 18 In, Overall Height 6 In, Color Gray, Material Cold Rolled Steel, Powder Coat Finish, Fits Locker Size W 18 In

Reviews