Locking Spring Snap, Cap 1200 lb

VALUE BRAND| Zoro #: G1109211| Mfr #: 4GGT6

$20.58 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1109211 Mfr #: 4GGT6
Application Restrictions: Not For LiftingType: Load Rated
Item: Locking Spring SnapSnap Opening: 3/4"
Eye Inside Dia.: 1"Stock Thickness: 7/16"
Overall Length: 4"Material: aluminum
Max. Load Capacity: 1200 lb.Country of Origin (subject to change): Taiwan

Product Description

Locking Spring Snap, Load Rated, Aluminum, Max Load Capacity 1200 Lb, Eye Inside Dia. 1 In., Overall Length 4 In., Snap Opening 3/4 In In., Stock Thickness 7/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.