Locking Spring Snap, Cap 1600 lb

VALUE BRAND| Zoro #: G1975793| Mfr #: 4GGT8

$18.26 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1975793 Mfr #: 4GGT8
Application Restrictions: Not For LiftingItem: Locking Spring Snap
Type: Load RatedOverall Length: 4-3/4"
Snap Opening: 13/16"Eye Inside Dia.: 5/8"
Stock Thickness: 7/16"Material: Aluminum
Max. Load Capacity: 1600 lb.Country of Origin (subject to change): Taiwan

Product Description

Locking Spring Snap, Load Rated, Aluminum, Max Load Capacity 1600 Lb, Eye Inside Dia. 5/8 In., Overall Length 4 3/4 In., Snap Opening 13/16 In., Stock Thickness 7/16 In.

Product Reviews

Save 15%. Sign up for Z-mail.