Locking Spring Snap, Cap 2200 lb

VALUE BRAND| Zoro #: G1191215| Mfr #: 4GGT2

$28.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1191215 Mfr #: 4GGT2
Application Restrictions: Not For LiftingItem: Locking Spring Snap
Type: Load RatedStock Thickness: 1/2"
Overall Length: 4-1/2"Snap Opening: 13/16"
Eye Inside Dia.: 1-1/8"Material: Aluminum
Max. Load Capacity: 1500 lb.Country of Origin (subject to change): Taiwan

Product Description

Locking Spring Snap, Load Rated, Aluminum, Max Load Capacity 2200 Lb, Eye Inside Dia. 1 1/8 In., Overall Length 4 1/2 In., Snap Opening 1 1/16 In In., Stock Thickness 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.