JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Locking Spring Snap, Cap 2200 lb

VALUE BRAND| Zoro #: G1427973| Mfr #: 4GGU1

$26.37 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1427973 Mfr #: 4GGU1
Application Restrictions: Not For LiftingType: Load Rated
Item: Locking Spring SnapSnap Opening: 1"
Eye Inside Dia.: 1"Stock Thickness: 1/2"
Overall Length: 4-7/8"Material: Aluminum
Max. Load Capacity: 2200 lb.Country of Origin (subject to change): Taiwan

Product Description

Locking Spring Snap, Load Rated, Aluminum, Max Load Capacity 2200 Lb, Eye Inside Dia. 1 In In., Overall Length 4 7/8 In., Snap Opening 1 In., Stock Thickness 1/2 In.

Product Reviews

Save 15%. Sign up for Z-mail.