WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Locking Spring Snap, Cap 2500 lb

VALUE BRAND| Zoro #: G1740417| Mfr #: 4GGT9

$24.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Stock Thickness: 1/2"
Type: Load Rated
Max. Load Capacity: 2500 lb.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1740417 Mfr #: 4GGT9
Stock Thickness: 1/2"Type: Load Rated
Max. Load Capacity: 2500 lb.Eye Inside Dia.: 1"
Overall Length: 4-7/8"Finish: zinc plated
Application Restrictions: Not For LiftingSnap Opening: 1"
Item: Locking Spring SnapMaterial: steel
Country of Origin (subject to change): Taiwan

Product Description

Locking Spring Snap, Load Rated, Stock Thickness 1/2 In., Overall Length 4-7/8 In., Eye Inside Dia. 1 In., Max. Load Capacity 2500 lb., Snap Opening 1 In., Steel, Finish Zinc Plated, Application Restrictions Not For Lifting

Product Reviews