Locking Spring Snap, Cap 400 lb

VALUE BRAND| Zoro #: G2118322| Mfr #: 4GGT4

$16.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2118322 Mfr #: 4GGT4
Application Restrictions: Not For LiftingItem: Locking Spring Snap
Type: Load RatedStock Thickness: 4/9"
Overall Length: 3-5/8"Snap Opening: 3/8"
Eye Inside Dia.: 11/16"Material: Aluminum
Max. Load Capacity: 600 lb.Country of Origin (subject to change): Taiwan

Product Description

Locking Spring Snap, Load Rated, Aluminum, Max Load Capacity 400 Lb, Eye Inside Dia. 11/16 In., Overall Length 4 13/16 In., Snap Opening 7/8 In In., Stock Thickness 4/9 In.

Product Reviews

Save 15%. Sign up for Z-mail.