1" FNPT SS Locknut

VALUE BRAND| Zoro #: G0439336| Mfr #: 1LVH4

$4.02 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0439336 Mfr #: 1LVH4
Fitting Connection Type: FNPTMax. Pressure: 300 psi
Basic Fitting Shape: LocknutSpecific Fitting Shape: Locknut
Pipe Fitting Material: 316 Stainless SteelMax. Steam Pressure: 150 psi
Basic Fitting Material: MetalFittings Sub-Category: Locknuts
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsItem: Locknut
Pipe Size (Fittings): 1"Country of Origin (subject to change): China

Product Description

Locknut, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings