KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/8" FNPT SS Locknut

VALUE BRAND| Zoro #: G1617472| Mfr #: 1LVG3

$1.18 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size (Fittings): 1/8"
Fitting Connection Type: FNPT
Specific Fitting Shape: Locknut
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1617472 Mfr #: 1LVG3
Pipe Size (Fittings): 1/8"Fitting Connection Type: FNPT
Specific Fitting Shape: LocknutMax. Pressure: 300 psi
Pipe Fitting Material: 316 Stainless SteelBasic Fitting Shape: Locknut
Basic Fitting Material: MetalMax. Steam Pressure: 150 psi
Item: LocknutFittings Sub-Category: Locknuts
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure RatingsCountry of Origin (subject to change): China

Description

Locknut, Pipe Fitting Material 316 Stainless Steel, Pipe Size - Pipe Fitting 1/8 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews