2" FNPT SS Locknut

VALUE BRAND| Zoro #: G1163863| Mfr #: 1LUL7

$7.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Fittings Sub-Category: Locknuts
Standards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Max. Pressure: 300 psi
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1163863 Mfr #: 1LUL7
Fittings Sub-Category: LocknutsStandards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Max. Pressure: 300 psiFitting Connection Type: FNPT
Basic Fitting Shape: LocknutPipe Size (Fittings): 2"
Max. Steam Pressure: 150 psiPipe Fitting Material: 304 Stainless Steel
Specific Fitting Shape: LocknutBasic Fitting Material: Metal
Country of Origin (subject to change): China

Description

Locknut, Pipe Fitting Material 304 Stainless Steel, Pipe Size (Fittings) 2 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Reviews