PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

2" FNPT SS Locknut

VALUE BRAND| Zoro #: G0785863| Mfr #: 1LVJ1

$10.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0785863 Mfr #: 1LVJ1
Item: LocknutMax. Pressure: 300 psi
Specific Fitting Shape: LocknutMax. Steam Pressure: 150 psi
Basic Fitting Material: MetalFitting Connection Type: FNPT
Basic Fitting Shape: LocknutStandards: Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings
Fittings Sub-Category: LocknutsPipe Fitting Material: 316 Stainless Steel
Pipe Size (Fittings): 2"Country of Origin (subject to change): China

Product Description

Locknut, Pipe Fitting Material 316 Stainless Steel, Pipe Size (Fittings) 2 In., Fitting Connection Type FNPT, Max. Pressure 300 psi, Max. Steam Pressure 150 psi, Standards Material Conforms To ASTM-A-351, Threads Conform To ANSME B1.20.1, Meets MSS-SP-114 Class 150 Pressure Ratings

Product Reviews